Beli projector benq di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ViewSonic Laser Projector (Proyektor)
    Mulai

    Rp19.999.900

    ViewSonic Laser Projector (Proyektor)
    Deskripsi:
    Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
  2. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  3. New Projector Projector (Proyektor)
    Mulai

    Rp3.499.900

    New Projector Projector (Proyektor)
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  4. BenQ Projector Portable Series Full HD
    Mulai

    Rp15.999.900

    BenQ Projector Portable Series Full HD
    atribut:
    • Native Aspect Ratio: 16:9
  5. BenQ Projector Portable Series Wuxga
    Mulai

    Rp33.999.900

    BenQ Projector Portable Series Wuxga
    atribut:
    • Brightness (ANSI Lumens): 3800
    • Computer In: (x1) (D-sub 15pin)
    • Contrast Ratio (FOFO): 7500:1
    • Display Color: 30-bit (1.07 billion colors)
    • HDMI In: (x1), HDMI-1 (1.4a/HDCP1.4)
    • Horizontal Frequency (kHz): 15K-102
    • Input Lag (ms): 33.4 (1080P 60Hz)
    • Keystone Adjustment: 2D, (Auto) Vertical ± 30 degrees; Horizontal ± 30 degrees
    • Light Source: Lamp
    • Light Source Life (hour): a. Normal 4000, c. SmartEco 8000, d. LampSave 15000, d. LampSave+ 20000, b. ECO 10000
    • Native Aspect Ratio: 16:9
    • Picture Mode: Bright, Presentation, Spreadsheet, User 1, User 2, Video Conference
    • Projection Offset (Full-Height) (%): 100
    • RS232 In: (x1) (DB-9pin)
    • Rec. 709 Coverage: 83%
    • Resolution: WUXGA (1920x1200)
    • Resolution Support: VGA (640x480) to WUXGA_RB (1920x1200) *RB=Reduced blanking
    • Throw Ratio: 0.9-1.08
    • USB Type A: (x3), USB Type A-1 (2.0/Power Supply1.5A/Service), USB Type A-2 (2.0/Power Supply1.0A/Reader), USB Type A-3 (3.0/Power Supply1.0A), USB Type A-4 (2.0/Wireless Dongle), USB Type A-5 (2.0/Power Supply 0.9A)
    • Zoom Ratio (x): 1.2
  6. IQ Board DVT Digital Interactive Whiteboard (Layar Display)
    Mulai

    Rp17.999.900

    IQ Board DVT Digital Interactive Whiteboard (Layar Display)
    Deskripsi:
    IQBoard DVTQK – Apply Digital Vision Touch technology, there is no special pen required. With built-in high speed infrared cameras and thinner frame design, users can write on the interactive surface simultaneously with gesture recognition.Operating Systems :Windows XP/2003/Vista/7/8/8.1/10, Linux, Mac OS (10.7-10.13)(Windows Support Pro and Above Version, No Support Home Version)
  7. Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Mulai

    Rp9.499.900

    Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Deskripsi:
    - Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.
    atribut:
    • Technology: LCD
  8. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  9. ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Mulai

    Rp7.699.900

    ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Deskripsi:
    The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery life
    atribut:
    • Tech: DLP
    • Contrass Ratio: 120000 : 1
    • Operating Temperature (°C): 0 to 40
    • Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
    • Cable Length (m): 1
    • Light Source: LED
  10. BenQ Laser Casual Gaming Projector
    Mulai

    Rp41.999.900

    BenQ Laser Casual Gaming Projector
    atribut:
    • Brightness (ANSI Lumens): 3200
    • Resolution (K): 4 UHD (3840×2160)
    • Native Aspect Ratio: 16:9
    • Display Color: 30-bit (1.07 billion colors)
    • Light Source: Laser
    • Contrast Ratio (FOFO): (w/ Lightsource Dimming), 600,000:1
    • Keystone Adjustment: 3D, Vertical: ±30°; Horizontal: ±30°; Rotation: ±30°
    • Lens: F / # = 2.48 ~ 2.78 , f = 16.88~21.88 mm
    • Lens Shift Vertical (%): 10
    • Light Source Life: a. Normal 20000 hrs, b. ECO 20000 hrs
    • Power Supply (V): AC 100 to 240 (50/60 Hz)
    • Projection Offset Full-Height: 1.05
    • Sound Output (W): 5 (x1)
    • Throw Ratio: 1.15~1.5
    • Zoom Ratio: 1.3x
  11. Epson Projector 3 LCD
    Mulai

    Rp7.999.900

    Epson Projector 3 LCD
    Deskripsi:
    Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
    atribut:
    • Contrast Ratio: 16,000:1
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • Start-Up Period (s): Less than 7
    • Warm-up Time (s): 30
  12. BenQ Projector Portable Series 4K
    Mulai

    Rp67.999.900

    BenQ Projector Portable Series 4K
    atribut:
    • Brightness (ANSI Lumens): 4000
    • Contrast Ratio (FOFO): 3000000:1
    • Display Color: 30-bit (1.07 billion colors)
    • HDMI In: (x2), HDMI-1 (2.0b/HDCP2.2), HDMI-2 (2.0b/HDCP2.2)
    • Horizontal Frequency (kHz): 15K-135
    • Input Lag (ms): 16.7 (1080P 120Hz), 8.4 (1080P 240Hz), 33.4 (1080P 60Hz), 33.4 (4K 60Hz)
    • Keystone Adjustment: 3D, Vertical ± 30 degrees; Horizontal ± 30 degrees; Rotation ± 30 degrees
    • Lens (mm): F/2.53(Wide), f = 10.2(Wide)
    • Light Source: Laser
    • Light Source Life (hour): 20000
    • Native Aspect Ratio: 16:9
    • Picture Mode: 3D, Bright, Cinema, Game, Golf, HDR10, HLG, sRGB, User 1, User 2
    • Projection Offset (Full-Height) (%): 102.50
    • Rec. 709 Coverage: 95%
    • Resolution: 4K UHD (3840x2160)
    • Resolution Support: VGA (640x480) to 4K UHD (3840x2160)
    • Throw Ratio: 0.69-0.83
    • USB Type A: (x2), USB Type A-1 (2.0/Power Supply1.5A/Service), USB Type A-3 (2.0/Wireless Dongle)
    • USB Type C: (x1), Display Port with PD out 5V/1A
    • Zoom Ratio (x): 1.2
  13. Deli Paper Shredder (Penghancur Kertas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp559.900

  14. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  15. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  16. Infocus Projector
    Mulai

    Rp7.699.900

    Infocus Projector
    atribut:
    • Aspect Ratio: 4:3
    • Audio Output (W): 3
    • Dimensions (mm): 236x313x107 (WxLxH)
    • Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
    • Operating Temperature (°C): 5 to 40
    • Optical Zoom: 1.1:1
    • Power Consumption (W): Maximum 267; Minimum 210
    • Resolution (pixels): 1024x768
    • Sound Level (dB(A)): 30
  17. Infocus Projector IN114AA
    Mulai

    Rp7.499.900

    Infocus Projector IN114AA
    atribut:
    • Color: White
Daftar Harga projector benq Terbaru October 2026
ViewSonic Laser Projector (Proyektor)Rp19.999.900
BenQ ProyektorRp6.199.900
New Projector Projector (Proyektor)Rp3.499.900
BenQ Projector Portable Series Full HDRp15.999.900
BenQ Projector Portable Series WuxgaRp33.999.900
HP Printer All In One Smart TankRp2.399.900
IQ Board DVT Digital Interactive Whiteboard (Layar Display)Rp17.999.900
Panasonic Fast and Flexible Portable Projectors with Long-Life LampRp9.499.900
Epson ProyektorRp6.499.900
ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)Rp7.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)